100W 3-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
Lacy 100W 3-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimalist design
- Geometric design
- Adjustable height
- Transitional Versatility
- Modern Appeal
- Illuminate a washroom mirror or covered outdoor patio sink with the mid-century modern inspired Lacy vanity
- With a sleek appeal that is rooted in minimalist design, this luxury luminary exudes a nostalgic essence thanks to its geometric design and aged brass/noir finish combination
- The upscale appeal of this fixture is boosted once again by the ambient glow of the two individual light sources which are fitted with round, clear-seeded glass shades for added diffusion
- Fit for any modern-industrial look as well as any minimalist-loft ensemble, and suited for indoor as well as outdoor spaces, thanks to its damp listing
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lacy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Aged Brass
- Depth:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135407
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in