This product requires certification to purchase.

100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

Quorum International

Lancaster 100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

  • Fast #
  • Part #Q5407165
  • Item #8017102
  • Manufacturer Part #5407-1-65
4.6 out of 5 Customer Rating
Brand image
Quorum International

Lancaster 100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

  • Fast #
  • Part #Q5407165
  • Item #8017102
  • Manufacturer Part #5407-1-65
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric Design
  • Soft Curvature
  • Modern Appeal
  • Transitional Versatility
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lancaster
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6
Dimmable:
No
ETL Listed:
No
Glass Type:
Satin Opal
Height:
9-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808081971
Volts:
120V
Watts:
100
Width:
5