100W 3-Light Vanity Fixture in Satin Nickel
Lancaster 100W 3-Light Vanity Fixture in Satin Nickel
Product Details
Product Details
- Geometric Design
- Soft Curvature
- Modern Appeal
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Collection:
- Lancaster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808081995
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20