20W 3-Blade Ceiling Fan in Noir
Larkin 20W 3-Blade Ceiling Fan in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern form and classic, distressed finish
- Quintessential rustic look
- Graceful curves
- Boho-chic, eclectic, or modern farmhouse style
Specifications
- AMP:
- 0.037, 0.054, 0.077, 0.115, 0.17, 0.267
- Blade Pitch:
- 18°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4894 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Larkin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel, Aluminum, Wood, Copper
- Number of Blades:
- 3
- RPM:
- 189
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808126313
- Volts:
- 120V
- Watts:
- 20 W