This product requires certification to purchase.

16-1/2 in. 1-Light Outdoor Wall Lantern in Oiled Bronze

Quorum International

Larson 16-1/2 in. 1-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q79169186
  • Item #7187301
  • Manufacturer Part #7916-9-186
3.4 out of 5 Customer Rating
Brand image
Quorum International

Larson 16-1/2 in. 1-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q79169186
  • Item #7187301
  • Manufacturer Part #7916-9-186
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mid-Century Modern Design
  • Clear Glass Diffusion
  • Minimalist Design
  • Suited for Outdoor Spaces
  • Easy to Maintain Finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Larson
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
12-1/4
ETL Listed:
No
Glass Type:
Clear Hammered
Height:
1-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808075734
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100
Width:
9-1/4