This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Noir

Quorum International

Loopy Loop 100W 1-Light Medium E-26 Incandescent Pendant in Noir

  • Fast #
  • Part #Q8062469
  • Item #8592408
  • Manufacturer Part #806-24-69
3.3 out of 5 Customer Rating
Brand image
Quorum International

Loopy Loop 100W 1-Light Medium E-26 Incandescent Pendant in Noir

  • Fast #
  • Part #Q8062469
  • Item #8592408
  • Manufacturer Part #806-24-69
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Abstract Design
  • Geometric Appeal
  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Loopy Loop
Color Finish Category:
Blacks
Color Finish Name:
Noir
Dimmable:
No
ETL Listed:
No
Height:
14 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808134561
Volts:
120V
Watts:
100 W
Width:
23-1/2 in