This product requires certification to purchase.

40W 20-Light Candelabra E-12 Chandelier in Noir with Aged Brass

Quorum International

Luxe 40W 20-Light Candelabra E-12 Chandelier in Noir with Aged Brass

  • Fast #
  • Part #Q60206980
  • Item #8592281
  • Manufacturer Part #60-20-6980
5 out of 5 Customer Rating
Brand image
Quorum International

Luxe 40W 20-Light Candelabra E-12 Chandelier in Noir with Aged Brass

  • Fast #
  • Part #Q60206980
  • Item #8592281
  • Manufacturer Part #60-20-6980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Elegant Appeal
  • Luxury Design
  • Up and Down Lighting
  • Two-Toned Finish
  • Adjustable Height
  • Chain & Stem Hung
  • Requires Certification

Specifications

Collection:
Luxe
Color Finish Category:
Blacks
Color Finish Name:
Noir, Aged Brass
Dimmable:
No
ETL Listed:
No
Height:
31
Installation Type:
Chain Hung
Length:
30
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Soft, Transitional
Material:
Steel
Number of Lights:
20
Number of Tiers:
2
UL Listed:
Suitable for Damp Locations
UPC:
190808135346
Volts:
120V
Watts:
40
Width:
21