60 W 3-Light Medium Bracket in Satin Nickel
Madison 60 W 3-Light Medium Bracket in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extends 8"
Specifications
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 10
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180
- Width:
- 26-1/2