12W 3-Light Array LED Outdoor Wall Sconce in Noir
Maestro 12W 3-Light Array LED Outdoor Wall Sconce in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Minimalist Design
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Transitional Versatility
- Modern Appeal
- Energy Efficient
Specifications
- ADA Compliant:
- No
- Collection:
- Maestro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Color Temperature:
- 3000
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Fluted, Frosted
- Height:
- 14-3/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136763
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 12
- Width:
- 7-1/4