4W 3-Light Array LED Post Lantern in Noir
Maestro 4W 3-Light Array LED Post Lantern in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimalist Design
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Transitional Versatility
- Modern Appeal
- Energy Efficient
Specifications
- Collection:
- Maestro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Product Type:
- Lantern, Post
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136831
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 7-1/4 in