60W 1-Light Medium E-26 Incandescent Pendant Light in Charcoal
Marley 60W 1-Light Medium E-26 Incandescent Pendant Light in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Boho-charm
- Modern farmhouse design
- Open frame look
- Artisan design
- Adjustable height
- Rustic appeal
- Industrial styling
Specifications
- ADA Compliant:
- No
- Collection:
- Marley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Diameter:
- 23 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Black
- Height:
- 23 in
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808137128
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in