100W 1-Light Medium E-26 Base Incandescent Lantern in Toasted Sienna
McKee 100W 1-Light Medium E-26 Base Incandescent Lantern in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- McKee
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Height:
- 16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 100
- Width:
- 9