13-3/4 in. 1-Light Outdoor Wall Sconce in Toasted Sienna
McKee 13-3/4 in. 1-Light Outdoor Wall Sconce in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- McKee
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Depth:
- 9-3/4
- ETL Listed:
- No
- Glass Type:
- Diffuser
- Height:
- 13-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 9