5-Blade Ceiling Fan with 42 in. Blade Span in White
Medallion 5-Blade Ceiling Fan with 42 in. Blade Span in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact Design
- Modern Aesthetic
- Transitional design
Specifications
- AMP:
- 0.42, 0.31, 0.19
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- CFM:
- 3146
- Ceiling Fan Blade Finish:
- White
- Collection:
- Medallion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 10-71/100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Copper
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- UPC:
- 190808044075
- Volts:
- 120V