52 in. 72W 5-Blade Ceiling Fan in Satin Nickel
Mercer 52 in. 72W 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Versatility
- Modern Aesthetic
- Traditional Tones
- Linear Accents
Specifications
- AMP:
- 0.61, 0.48, 0.29
- Blade Pitch:
- 13.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5335
- Ceiling Fan Blade Finish:
- Satin Nickel/Walnut
- Collection:
- Mercer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Wood, Copper, Aluminum, Zinc, Glass
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- UPC:
- 190808051769
- Volts:
- 120V
- Watts:
- 25