This product requires certification to purchase.

60 in. 8-Blade Indoor/Outdoor Ceiling Fan in Satin Nickel

Quorum International

Mod 60 in. 8-Blade Indoor/Outdoor Ceiling Fan in Satin Nickel

  • Fast #
  • Part #Q3060865
  • Item #9575858
  • Manufacturer Part #30608-65
5 out of 5 Customer Rating
Brand image
Quorum International

Mod 60 in. 8-Blade Indoor/Outdoor Ceiling Fan in Satin Nickel

  • Fast #
  • Part #Q3060865
  • Item #9575858
  • Manufacturer Part #30608-65
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • As bold and beautiful as our classic Windmill ceiling fan, but with a modern twist, this contemporary 8-blade design is perfect for mid-sized and larger spaces
  • The damp-listing allows for installation in outdoor covered areas
  • Dramatically transform your modern farmhouse living room aesthetic or mix into an eclectic traditional bedroom design
  • This fan will elevate your space in both form and function
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
60 in
CFM:
8316 ft3/min
Ceiling Fan Blade Finish:
Weathered Grey
Collection:
Mod
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Control Type:
Wall Control
Energy Star Compliant:
No
Fan Speeds:
6
Height:
15-3/4 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Material:
Steel, Metal, Plastic
Material Type:
ABS
Number of Blades:
8
UPC:
190808143778
Volts:
120V
Watts:
120 W