52 in. 5-Blade Ceiling Fan in Toasted Sienna
Monaco 52 in. 5-Blade Ceiling Fan in Toasted Sienna
Product Details
Product Details
- Tropical Design
- Decorative Leaf Blades
- Decorative blade arms
- Easy to Maintain Finish
- Coastal Style
Specifications
- AMP:
- 0.52, 0.38, 0.26
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5151
- Ceiling Fan Blade Finish:
- Rosewood
- Collection:
- Monaco
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Coastal
- Material:
- Steel, Iron, Copper, Wood, Plastic
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808049209
- Volts:
- 120V
- Watts:
- 67