Monument 6 Light 24" Wide Chandelier
Monument Monument 6 Light 24" Wide Chandelier
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric Design
- Open Frame Look
- Modern Farmhouse Charm
- Industrial Appeal
- Transitional Design
Specifications
- ADA Compliant:
- No
- Collection:
- Monument
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 1-1/2
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q8407686
- UL Listed:
- Yes
- UPC:
- 190808119414
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24