52 in. 57W 3-Blade Ceiling Fan with Incandescent Light in Studio White
Nikko 52 in. 57W 3-Blade Ceiling Fan with Incandescent Light in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.47, 0.42, 0.34
- Blade Pitch:
- 13.5°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Studio White
- Collection:
- Nikko
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Energy Star Compliant:
- No
- Height:
- 8-33/50
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 57