60W 5-Light Candelabra E-12 Pendant Light in Satin Nickel
Olympus 60W 5-Light Candelabra E-12 Pendant Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The chic, five light Olympus nook is great for any bedroom or living room reading corner
- The geometric fixture is topped with a Satin Nickel finish and is supplied with Noir, Satin Nickel and Aged Brass candle sleeves that you can interchange to your liking
- A versatile luminary, this light is suspended from a chain/stem mounting system that can be adjusted at a micro-level by one-inch increments
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Olympus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 21 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808134226
- Volts:
- 120V
- Watts:
- 60 W