60W 8-Light Candelabra E-12 Pendant in Satin Nickel
Olympus 60W 8-Light Candelabra E-12 Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Olympus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Chain Hung
- Length:
- 33-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 190808134257
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-3/4 in