This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan with Incandescent Light in Studio White

Quorum International

Ovation 52 in. 5-Blade Indoor Ceiling Fan with Incandescent Light in Studio White

  • Fast #
  • Part #Q4525308
  • Item #9947072
  • Manufacturer Part #4525-308
5 out of 5 Customer Rating
Brand image
Quorum International

Ovation 52 in. 5-Blade Indoor Ceiling Fan with Incandescent Light in Studio White

  • Fast #
  • Part #Q4525308
  • Item #9947072
  • Manufacturer Part #4525-308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Studio White
Collection
Ovation
Color Finish Category
Whites
Color Finish Name
Studio White
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Style
Transitional
Material
Steel, Zinc, Wood, Copper, Aluminum, Glass
Number of Blades
5
Number of Lights
3
Electrical & Operational Information
AMP
0.25
RPM
167
Watts
9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
Q4525308
UL Listed
Yes
UPC
190808150660