66in. Smart Ceiling Fan with Wall Control in Satin Nickel with Weathered Gray Blades
Papillon 66in. Smart Ceiling Fan with Wall Control in Satin Nickel with Weathered Gray Blades
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.07
- Blade Pitch:
- 20°
- Blade Span:
- 66 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Weathered Grey
- Collection:
- Papillon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Lighting Style:
- Soft, Contemporary
- Material:
- Steel, Wood, Copper, Aluminum
- Number of Blades:
- 4
- RPM:
- 106
- UL Listed:
- Yes
- UPC:
- 190808153784