60W 4-Light Candelabra E-12 Outdoor Wall Sconce in Oiled Bronze
Pavilion 60W 4-Light Candelabra E-12 Outdoor Wall Sconce in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Design
- Classic Styling
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
- Easy to Maintain Finish
Specifications
- ADA Compliant:
- No
- Collection:
- Pavilion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 36
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808078667
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 14