Pearson Single Light 7" Wide Outdoor Mini Pendant
Pearson Pearson Single Light 7" Wide Outdoor Mini Pendant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Classic Styling
- Suitable for Outdoor Spaces
- Traditional Design
- Easy to Maintain Finish
- Clear Diffusion of Light
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Pearson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Cord Length:
- 10 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Material:
- Aluminum, Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Outdoor
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7 lb
- Width:
- 7 in