This product requires certification to purchase.

24-1/2 in. 60W 5-Light Medium Chandelier in Toasted Sienna

Quorum International

Powell 24-1/2 in. 60W 5-Light Medium Chandelier in Toasted Sienna

  • Fast #
  • Part #Q6008544
  • Item #3373948
  • Manufacturer Part #6008-5-44
4.4 out of 5 Customer Rating
Brand image
Quorum International

Powell 24-1/2 in. 60W 5-Light Medium Chandelier in Toasted Sienna

  • Fast #
  • Part #Q6008544
  • Item #3373948
  • Manufacturer Part #6008-5-44
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Powell
Color Finish Category:
Bronze Tones
Color Finish Name:
Toasted Sienna
Height:
25-1/2
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up Lighting
Number of Lights:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Watts:
60
Width:
24-1/2