52 in. 5-Blade Indoor Ceiling Fan in Aged Brass
Premier 52 in. 5-Blade Indoor Ceiling Fan in Aged Brass
Frequently Purchased Together
Product Details
- Modern aesthetic
- Transitional design
- Decorative blade arms
Specifications
- ADA Compliant:
- No
- AMP:
- 0.49, 0.32, 0.21
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 3439 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Matte Black
- Collection:
- Premier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 19-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Traditional
- Lumens:
- 1031
- Lumens per Watt:
- 60
- Material:
- Steel
- NSF Certified:
- No
- Number of Blades:
- 5
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ceiling Fan
- RPM:
- 179
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 59 W
- Weight:
- 22.2 lb