56 in. 28W 3-Blade LED Ceiling Fan in Satin Nickel
Propel 56 in. 28W 3-Blade LED Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.4, 0.27, 0.18, 0.12, 0.09, 0.05
- Blade Pitch:
- 16°
- Blade Span:
- 56 in
- Ceiling Fan Blade Finish:
- Satin Nickel
- Collection:
- Propel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 15-7/20
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 28