72 in. 30W 8-Blade Ceiling Fan in Oiled Bronze
Proxima Patio 72 in. 30W 8-Blade Ceiling Fan in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Larger Scale
- Modern Aesthetic
- Sleek Linear Design
- Abundance of blades
- Compact Motor Housing
- Great for Open Spaces
Specifications
- AMP:
- 0.47, 0.29, 0.19, 0.13, 0.09, 0.06
- Blade Pitch:
- 14°
- Blade Span:
- 72 in
- CFM:
- 9793 ft3/min
- Ceiling Fan Blade Finish:
- Oiled Bronze
- Collection:
- Proxima Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Copper, Zinc, Plastic
- Number of Blades:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 74
- UL Listed:
- Yes
- UPC:
- 190808050083
- Volts:
- 120V
- Watts:
- 30 W