This product requires certification to purchase.

9 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass

Quorum International

Pylon 9 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass

  • Fast #
  • Part #Q82680
  • Item #8592697
  • Manufacturer Part #826-80
4.3 out of 5 Customer Rating
Brand image
Quorum International

Pylon 9 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass

  • Fast #
  • Part #Q82680
  • Item #8592697
  • Manufacturer Part #826-80
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Chain/Stem Hanging System
  • Geometric Appeal
  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pylon
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
9 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
15-1/2 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Farmhouse, Industrial, Modern, Transitional
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808136572
Volts:
120V
Watts:
100 W
Width:
9 in