This product requires certification to purchase.

100W 2-Light Semi-Flushmount Ceiling Fixture in Classic Nickel

Quorum International

Randolph 100W 2-Light Semi-Flushmount Ceiling Fixture in Classic Nickel

  • Fast #
  • Part #Q3294264
  • Item #7183870
  • Manufacturer Part #3294-2-64
4.1 out of 5 Customer Rating
Brand image
Quorum International

Randolph 100W 2-Light Semi-Flushmount Ceiling Fixture in Classic Nickel

  • Fast #
  • Part #Q3294264
  • Item #7183870
  • Manufacturer Part #3294-2-64
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Classic Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Randolph
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Nickel
ETL Listed:
No
Height:
11
Installation Type:
Ceiling Mount
Length:
17
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Watts:
100
Width:
7