Reversible with Down Light Remote in White
Reversible with Down Light Remote in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 wire canopy with reverse function
- For use on fan and light dimmer
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 1-1/5
- Length:
- 6
- Lighting Style:
- Traditional
- Material:
- Plastic, Steel, Copper
- Product Type:
- Remote
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 190808059482
- Volts:
- 120V
- Width:
- 2-1/5