22 in. 60W 3-Light Medium E-26 Chandelier in Classic Nickel
Reyes 22 in. 60W 3-Light Medium E-26 Chandelier in Classic Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Documents
Specifications
- Collection:
- Reyes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Nickel
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 22
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808038500
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22