This product requires certification to purchase.

5-Light 100W Medium E-26 Base Incandescent Chandelier in Oiled Bronze

Quorum International

Reyes 5-Light 100W Medium E-26 Base Incandescent Chandelier in Oiled Bronze

  • Fast #
  • Part #Q6360586
  • Item #7066886
  • Manufacturer Part #6360-5-86
5 out of 5 Customer Rating
Brand image
Quorum International

Reyes 5-Light 100W Medium E-26 Base Incandescent Chandelier in Oiled Bronze

  • Fast #
  • Part #Q6360586
  • Item #7066886
  • Manufacturer Part #6360-5-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Adjustable Height
  • Modern Appeal
  • Requires Certification

Documents


Specifications

Collection:
Reyes
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Glass Type:
Satin Opal
Height:
21-1/2 in
Installation Type:
Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808060426
Volts:
120V
Watts:
100 W
Width:
26 in