This product requires certification to purchase.

60W 12-Light Candelabra E-12 Incandescent Chandelier in Noir

Quorum International

Reyes 60W 12-Light Candelabra E-12 Incandescent Chandelier in Noir

  • Fast #
  • Part #Q61601269
  • Item #8592469
  • Manufacturer Part #6160-12-69
5 out of 5 Customer Rating
Brand image
Quorum International

Reyes 60W 12-Light Candelabra E-12 Incandescent Chandelier in Noir

  • Fast #
  • Part #Q61601269
  • Item #8592469
  • Manufacturer Part #6160-12-69
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Adjustable Height
  • Modern Appeal
  • Requires Certification

Specifications

Collection:
Reyes
Color Finish Category:
Blacks
Color Finish Name:
Noir
Dimmable:
No
ETL Listed:
No
Height:
37-1/2 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
12
Number of Tiers:
2
UL Listed:
Suitable for Damp Locations
UPC:
190808135445
Volts:
120V
Watts:
60 W
Width:
39 in