This product requires certification to purchase.

100W 1-Light Pendant in Oiled Bronze

Quorum International

Richmond 100W 1-Light Pendant in Oiled Bronze

  • Fast #
  • Part #Q391186
  • Item #7573652
  • Manufacturer Part #3911-86
5 out of 5 Customer Rating
Brand image
Quorum International

Richmond 100W 1-Light Pendant in Oiled Bronze

  • Fast #
  • Part #Q391186
  • Item #7573652
  • Manufacturer Part #3911-86
5 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Richmond
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Dimmable:
No
ETL Listed:
No
Height:
9-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808084712
Watts:
100 W
Width:
8 in