16-3/4 in. 60W 3-Light Ceiling Light in Mystic Silver
Rio Salado 16-3/4 in. 60W 3-Light Ceiling Light in Mystic Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Rio Salado
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mystic Silver
- ETL Listed:
- No
- Height:
- 16-3/4 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 20-3/4 in