32 in. 60W 9-Light Up Lighting Candelabra Chandelier in Toasted Sienna and Mystic Silver
Rio Salado 32 in. 60W 9-Light Up Lighting Candelabra Chandelier in Toasted Sienna and Mystic Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Traditional Appeal
- Rustic Accents
- Adjustable Height
- Ornate Detailing
Documents
Specifications
- Collection:
- Rio Salado
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna, Mystic Silver
- ETL Listed:
- No
- Height:
- 38
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Plastic, Glass
- Material Type:
- Poly
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808061584
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32