TOSI 1 60 Watts Candelabra Incandescent SCONCE
Rio Salado TOSI 1 60 Watts Candelabra Incandescent SCONCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Traditional Appeal
- Rustic Accents
- Ornate Detailing
Specifications
- ADA Compliant:
- No
- Collection:
- Rio Salado
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna, Mystic Silver
- ETL Listed:
- No
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- Material:
- Steel, Resin, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808065209
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.6 lb
- Width:
- 5 in