60W 3-Light 22 in. Outdoor Wall Sconce in Black
Riverside 60W 3-Light 22 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Minimal design
- Industrial appeal
- Suitable for outdoor spaces
- Clear diffusion of light
- Easy to maintain finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Riverside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 22
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136961
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 13