This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Post Lantern in Noir

Quorum International

Riverside 60W 3-Light Medium E-26 Incandescent Post Lantern in Noir

  • Fast #
  • Part #Q7241169
  • Item #8592244
  • Manufacturer Part #724-11-69
4.1 out of 5 Customer Rating
Brand image
Quorum International

Riverside 60W 3-Light Medium E-26 Incandescent Post Lantern in Noir

  • Fast #
  • Part #Q7241169
  • Item #8592244
  • Manufacturer Part #724-11-69
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Minimal Design
  • Industrial Appeal
  • Suitable for Outdoor Spaces
  • Clear Diffusion of Light
  • Easy to Maintain Finish
  • Requires Certification

Specifications

Collection:
Riverside
Color Finish Category:
Blacks
Color Finish Name:
Noir
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
21-1/2 in
Installation Type:
Post Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Aluminum, Iron, Glass
Number of Lights:
3
Power Source:
Electric
Product Type:
Lantern, Post
UL Listed:
Suitable for Wet Locations
UPC:
190808136992
Volts:
120V
Watts:
60 W
Width:
11 in