This product requires certification to purchase.

20 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

Quorum International

Riviera 20 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q7900386
  • Item #7184016
  • Manufacturer Part #7900-3-86
3.4 out of 5 Customer Rating
Brand image
Quorum International

Riviera 20 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q7900386
  • Item #7184016
  • Manufacturer Part #7900-3-86
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Riviera
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
14-1/4 in
ETL Listed:
No
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
11 in