5-Light 60W Medium E-26 Base Chandelier in Satin Nickel
Rockwood 5-Light 60W Medium E-26 Base Chandelier in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Geometric Design
- Modern Appeal
- Transitional Versatility
- Adjustable Height
- Soft Light Diffusion
Documents
Specifications
- Collection:
- Rockwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 24 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808062680
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27-1/4 in