100W 4-Light Medium E-26 Incandescent Chandelier in Satin Nickel
Rossington 100W 4-Light Medium E-26 Incandescent Chandelier in Satin Nickel
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
Specifications
- Collection:
- Rossington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808127464
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21