Rossington 5" Wide Mini Pendant
Rossington Rossington 5" Wide Mini Pendant
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
Specifications
- ADA Compliant:
- No
- Collection:
- Rossington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q3122265
- UL Listed:
- Yes
- UPC:
- 190808127198
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/4