Round Button in Antique Silver
Round Button in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 1 in
- Diameter:
- 2-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Door Chime Button
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.2 lb