28 in. 60 W 6-Light Candelabra Chandelier in Persian White
Salento 28 in. 60 W 6-Light Candelabra Chandelier in Persian White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Appeal
- Rustic Accents
- Adjustable Height
- Ornate Detailing
Specifications
- Collection:
- Salento
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- ETL Listed:
- No
- Height:
- 28
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel, Plastic
- Material Type:
- Poly
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 810228020076
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32