29-1/4 in. 60W 4-Light Candelabra E-12 Base Incandescent Pendant in French Umber
Salento 29-1/4 in. 60W 4-Light Candelabra E-12 Base Incandescent Pendant in French Umber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Collection:
- Salento
- Color Finish Category:
- Neutrals
- Color Finish Name:
- French Umber
- ETL Listed:
- No
- Height:
- 29-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60
- Width:
- 18-1/2