FRUM 1 60 Watts Candelabra Incandescent SCONCE
Salento FRUM 1 60 Watts Candelabra Incandescent SCONCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- European Inspired Design
- Traditional Appeal
- Rustic Accents
- Ornate Detailing
Specifications
- ADA Compliant:
- No
- Collection:
- Salento
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Umber
- ETL Listed:
- No
- Height:
- 22
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- Material:
- Steel, Plastic, Resin
- Material Type:
- Poly
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808042163
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5