40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique Flemish
Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique Flemish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Salon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Flemish
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-3/4
- Light Bulb Shape Code:
- B10
- Lighting Style:
- Traditional
- Material:
- Iron, Ceramic, Copper, Glass
- Number of Lights:
- 3
- Product Type:
- Light Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 190808067289
- Volts:
- 120V
- Watts:
- 40
- Width:
- 8